Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Plastic Bulk Fill Liquid Soap Dispenser, 887mL, Clear - GJO29425

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

Genuine Joe Plastic Bulk Fill Liquid Soap Dispenser, 887mL, Clear - GJO29425

Item #: WBB2158886

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $19.27 Save up to 34%
Price: $ 12.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Genuine Joe Plastic Bulk Fill Liquid Soap Dispenser, 887mL, Clear - GJO29425

Soap dispenser features an improved design that eliminates soap waste. 30 oz. dispenser with a see-through smoked tank dispenses approximately 1 cc per stroke. This dispenser has been tested and proven to work with antimicrobial, antibacterial and antiseptic soaps. It accommodates liquid and lotion soaps, except pumice. This soap dispenser also features a unique water-resistant top and a large push bar that meets ADA requirements.

Product Specifications

    • LENGTH INCHES6-2/7
    • WIDTH INCHES4-1/2
    • DEPTH INCHES4
    • HEIGHT INCHES6-2/7
    • CAPACITY887 ml
    • COLOR FINISHClear
    • BRANDGenuine Joe
    • CONSTRUCTIONPlastic
    • DESCRIPTIONLiquid Soap / Sanitizer Dispensers
    • MANUFACTURERS PART NUMBERGJO29425
    • PACKAGE QUANTITY1
    • TYPELiquid
    • WEIGHT LBS.92

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

liquid soap dispenser

Your review: perfect size.non-obtrusive. good capacity. simple to install. did not use the double sided adhesive. hard fastened with screws.

Pros: can be used in residential and other working environments.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 5 answers for this product.

Sort by: 

1 Result

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed