Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Plastic Foam Soap Dispenser, Refillable, 1000 mL, Black/Gray - GJO85138

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Genuine Joe Plastic Foam Soap Dispenser, Refillable, 1000 mL, Black/Gray - GJO85138

Item #: WBB2158889

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.12 Save up to 60%
Price: $ 17.25
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Plastic Foam Soap Dispenser, Refillable, 1000 mL, Black/Gray - GJO85138

Foam soap dispenser with a refillable bottle is made of durable ABS to prevent being damaged during use. Front window keeps the level of soap easily visible to let you know when the bottle is nearly depleted. 1000 ml, refillable bottle reduces environmental waste to sustain an eco-friendly environment. ADA-compliant pushbar dispenses 0.7 ml of foam soap to prevent wasteful use.

Product Specifications

    • LENGTH INCHES4-4/5
    • WIDTH INCHES4
    • DEPTH INCHES11
    • HEIGHT INCHES4-4/5
    • CAPACITY1000 ml
    • COLOR FINISHBlack/Gray
    • BRANDGenuine Joe
    • CONSTRUCTIONPlastic
    • DESCRIPTIONLiquid Soap / Sanitizer Dispensers
    • MANUFACTURERS PART NUMBERGJO85138
    • PACKAGE QUANTITY1
    • TYPEFoam
    • WEIGHT LBS1.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 6 answers for this product.

Sort by: 
...  

0 Result

What kind of soap can be use as a refill?

Question Asked By: Kevin , October 17, 2018

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed