Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar Soap Dispenser 30 Oz. Bulk Foam, Classic Arctic Blue - SF30TBL - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

San Jamar Soap Dispenser 30 Oz. Bulk Foam, Classic Arctic Blue - SF30TBL - Pkg Qty 6

Item #: WBB1866843

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 6

Price: $173.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Soap Dispensers are designed to accommodate a wide range of soap solutions. Bulk foam dispensers in coordinating colors matching Classic design towel and tissue dispensers. Dimensions: 6-1/8" x 4-1/8" x 4-1/4". 30oz. capacity.

Features/Benefits:
  • Bulk foam dispenser (doesn't work with pumice)
  • Colors coordinate with Classic design towel and tissue dispensers
  • Large push bar allows for easy dispensing
  • Meets ADA regulations
  • Easy to mount


Product Specifications

    • WIDTH INCHES4-1/2
    • DEPTH INCHES4-3/4
    • HEIGHT INCHES6-1/4
    • CAPACITY887 ml
    • COLOR FINISHAcrtic Blue
    • BRANDSan Jamar
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBulk Foam Soap
    • MANUFACTURERS PART NUMBERSF30TBL
    • MOUNT TYPEWall Mount
    • PACKAGE QUANTITY1
    • STYLEWall Mount Manual
    • TYPEFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 10 answers for this product.

Sort by: 
...  

0 Result

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result