Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Provon NXT Space Saver Foam Soap Dispenser, Dove Gray 1000mL Refill - GOJ211506

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Provon NXT Space Saver Foam Soap Dispenser, Dove Gray 1000mL Refill - GOJ211506

Item #: WBB260001

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $23.00 ea.
2 $19.00 ea.
3+ $17.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
PROVON NXT 1000-ml SPACE SAVER Dispenser

Compact 1000-ml dispenser is much smaller than traditional 800-ml bag-in-box dispenser, yet holds 1000-ml of soap. ADA Compliant for push force. For 1000-ml refill (sold separately). Dove/Gray. Sold 1 dispenser per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES4
    • HEIGHT INCHES10
    • CAPACITY1000 ml
    • COLOR FINISHGray
    • BRANDGOJO
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPROVON NXT® 1000-ml SPACE SAVER Dispenser
    • MANUFACTURERS PART NUMBERGOJ 2115-06
    • PACKAGE QUANTITY1
    • STYLEWall Mount Manual
    • TYPELotion

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed