Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Stainless Steel Manual Soap Dispenser 932mL, Liquid/Foam - GJO02201

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

Genuine Joe Stainless Steel Manual Soap Dispenser 932mL, Liquid/Foam - GJO02201

Item #: WBB1529519

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Stainless Steel Manual Soap Dispenser 932mL, Liquid/Foam - GJO02201

Soap dispenser can be used for foam, liquid and lotion soaps. Stainless steel case is rustproof, corrosion-resistant and wall-mountable. Can be used with GJO02105 Genuine Joe Liquid Hand Soap with Skin Conditioner (sold separately).

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES3
    • HEIGHT INCHES8-1/4
    • CAPACITY932 ml
    • COLOR FINISHStainless Steel
    • BRANDGenuine Joe
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONManual Liquid Soap Dispenser
    • MANUFACTURERS PART NUMBERGJO02201
    • PACKAGE QUANTITY1
    • STYLEWall Mount Manual
    • TYPELiquid
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 10 answers for this product.

Sort by: 
...  

0 Result

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed