Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe White Manual Bulk Soap Dispenser 1000mL, Liquid - GJO08951

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

Genuine Joe White Manual Bulk Soap Dispenser 1000mL, Liquid - GJO08951

Item #: WBB1529501

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $33.36 Save up to 10%
Price: $ 29.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe White Manual Bulk Soap Dispenser 1000mL, Liquid - GJO08951

Liquid soap dispenser offers a sleek, smooth modern design to complement any decor. Sight window indicates level of soap remaining. Dispenser is made of durable ABS for extended lifetime. Included refillable bottle reduces waste and features large screw cap for easy refilling. Bottle holds 1000 ml. (33.8 oz.) and accepts most liquid soaps for refilling. Dispenser also features an ADA-compliant push bar. Can be used with GJO02105 Genuine Joe Liquid Hand Soap with Skin Conditioner (sold separately).

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES5
    • HEIGHT INCHES10
    • CAPACITY1000 ml
    • COLOR FINISHWhite/Gray
    • BRANDGenuine Joe
    • CONSTRUCTIONPlastic
    • DESCRIPTIONManual Liquid Soap Dispenser
    • MANUFACTURERS PART NUMBERGJO08951
    • PACKAGE QUANTITY1
    • STYLEWall Mount Manual
    • TYPELiquid
    • WEIGHT LBS.9

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Excellent!

Your review: Easy to install. Easy to refill. Unit seems durable, including the big dispensing button. All in all a great buy.

Pros: Simplicity. Economical refills.

Cons: None

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 10 answers for this product.

Sort by: 

1 Result

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed