Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe White Manual Soap Dispenser 1000mL, Foam - GJO08950

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

Genuine Joe White Manual Soap Dispenser 1000mL, Foam - GJO08950

Item #: WBB1529500

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.36 Save up to 10%
Price: $ 29.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe White Manual Soap Dispenser 1000mL, Foam - GJO08950

Foam soap dispenser offers a sleek, smooth modern design to complement any decor. Sight window indicates level of soap remaining. Dispenser is made of durable ABS for extended lifetime. Included refillable bottle reduces waste and features large screw cap for easy refilling. Bottle holds 1000 ml. (33.8 oz.) and accepts most foam soaps and bulk foam sanitizers. Dispenser also features an ADA-compliant push bar. Can be used with DPR98612 Dial Basics Foaming Soap w/ Aloe (sold separately).

Product Specifications

    • WIDTH INCHES5-1/2
    • DEPTH INCHES11-1/4
    • HEIGHT INCHES5
    • CAPACITY1000 ml
    • COLOR FINISHWhite/Gray
    • BRANDGenuine Joe
    • CONSTRUCTIONPlastic
    • DESCRIPTIONManual Foam Soap Dispenser
    • MANUFACTURERS PART NUMBERGJO08950
    • PACKAGE QUANTITY1
    • STYLEWall Mount Manual
    • TYPEFoam
    • WEIGHT LBS.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 10 answers for this product.

Sort by: 
...  

0 Result

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed