Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe White Manual Soap Dispenser 1250mL, Foam - GJO10495

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

Genuine Joe White Manual Soap Dispenser 1250mL, Foam - GJO10495

Item #: WBB1529518

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe White Manual Soap Dispenser 1250mL, Foam - GJO10495

Soap dispenser holds a 1250 ml. sanitary-sealed refill in a remarkably small footprint. Great for locations where a smaller, more traditional dispenser is preferred. Dispenser delivers more than 1700 hand washes. ADA-compliant soap dispenser features a skylight with an extra-large site window and one-hand push operation. Can be used with GJO10496 and GJO10498 Non-Scented and Scented Foam soat refills (sold separately)

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES10-3/4
    • HEIGHT INCHES6
    • CAPACITY1250 ml
    • COLOR FINISHWhite
    • BRANDGenuine Joe
    • CONSTRUCTIONPlastic
    • DESCRIPTIONManual Liquid Soap Dispenser
    • MANUFACTURERS PART NUMBERGJO10495
    • PACKAGE QUANTITY1
    • STYLEWall Mount Manual
    • TYPELiquid
    • WEIGHT LBS1.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed