Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® TrimLineSeries™ 25 Cent Surface Mounted Sanitary Vendor - B-370639 25
See all 21 items in product family

Bobrick® TrimLineSeries™ 25 Cent Surface Mounted Sanitary Vendor - B-370639 25

Item #: WBB489202

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $858.00 Save up to 42%
Price: $ 493.35
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® TrimLineSeries™ Surface Mounted Sanitary Napkin/Tampon Vendor
25 Cent Operation


The TrimLineSeries™ Sanitary Napkin/Tampon Vendor is the perfect complement to any restroom or changing area, while providing sanitary necessities. Constructed of durable, corrosion resistant stainless steel with a satin finish. Vendor features push-button operation that requires less than 5lbs. of force without tight grasping or twisting of the wrist - no batteries or electricity required. Single-coin mechanisms for 25 cent operation - wrong coins (pennies, nickels, dimes) bypass mechanisms and drop into product tray. Features flat door design with 90 degree return to conceal flange. Includes coin return button that cancels selection and returns coin into product tray. Complies with barrier-free accessibility guidelines.

Dispenses:
Sanitary Napkin Packages:
2-7/8" x 3/4" x 4-1/8" to 3-1/8" x 1-1/8" x 4-3/8"
Tampon Tubes: 4-5/8" long x 9/16" diameter min to 5-1/8" long x 3/4" diameter max

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES8
    • HEIGHT INCHES28
    • CAPACITY20 Napkins/30 Tampons
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTION25 Cent Sanitary Napkin/Tampon Vendor
    • MANUFACTURERS PART NUMBERB-370639 25
    • MOUNT TYPESurface
    • STYLE25ยข
    • TYPESanitary Napkin/Tampon Dispenser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!