Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® 1-1/2" Dia. Two-Wall Toilet Compartment Grab Bar - 42"W Peened - B6897.99
See all 13 items in product family

Bobrick® 1-1/2" Dia. Two-Wall Toilet Compartment Grab Bar - 42"W Peened - B6897.99

Item #: WBB489160

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $177.90 Save up to 43%
Price: $ 102.29
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® 1-1/2" Dia. Two-Wall Toilet Compartment Grab Bar
42"W Peened Finish


Two-Wall Grab Bars help create extra support in restrooms without taking up valuable space. Designed for use in toilet compartments, with two wall coverage. Grab Bar is constructed of 18-gauge, 1-1/2" stainless steel tubing with peened, nonslip finish for extra security. Withstands more than 250lbs. of force when properly installed. Features a concealed, stainless steel mounting flange, with two screw holes for concealed anchors. Cover is constructed of 22-gauge stainless steel, and snaps over mounting flange to conceal screws. Two-Wall Grab Bars meet ADA Accessibility Guidelines in the U.S.A. All joints and supports are contour cut and welded for durability. Dimensions: 42"W.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES54
    • HEIGHT INCHES--
    • CAPACITY LBS250
    • COLOR FINISHPeened Nonslip
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONGrab Bar
    • MANUFACTURERS PART NUMBERB-6897.99
    • STYLEToilet Compartment
    • TYPEDouble Wall
    • DIAMETER INCHES1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed