Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Hand Sanitizing Wipes Lemon 6" x 8", 120 Wipes/Tub, 6 Tubs/Case - GJO10477CT

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Genuine Joe Hand Sanitizing Wipes Lemon 6" x 8", 120 Wipes/Tub, 6 Tubs/Case - GJO10477CT

Item #: WBB1529526

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $91.56 Save up to 55%
Price: $ 40.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Hand Sanitizing Wipes Lemon 6" x 8", 120 Wipes/Tub, 6 Tubs/Case - GJO10477CT

Hand-sanitizing wipes quickly dissolve and kill 99.9 percent of germs and bacteria on hands. FDA-approved, alcohol-free, water-based formula is gentle on skin and moisturizes with aloe vera. Lemon-scented wipes are nondrying and nonabrasive. Apply topically to the skin to help prevent cross-contamination. Wipes come in a plastic container with a pull-through lid for easy dispensing. Each wipe measures 6" x 8".

Product Specifications

    • LENGTH INCHES5
    • WIDTH INCHES5
    • HEIGHT INCHES7-1/2
    • CAPACITY120 Wipes
    • COLOR FINISHWhite
    • BRANDGenuine Joe
    • DESCRIPTIONHand Sanitizer Wipes
    • MANUFACTURERS PART NUMBERGJO10477CT
    • PACKAGE QUANTITY6
    • SCENTLemon
    • SIZE6" x 8"
    • SIZE TYPE120 Wipes/Tub
    • STYLEAntibacterial
    • TYPECanister
    • WEIGHT LBS2-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!