Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Hand Sanitizing Wipes Lemon 6" x 8", 240 Wipes/Tub 12 Tubs/Case - GJO14144CT

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Genuine Joe Hand Sanitizing Wipes Lemon 6" x 8", 240 Wipes/Tub 12 Tubs/Case - GJO14144CT

Item #: WBB1529496

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $242.76 Save up to 25%
Price: $ 181.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Hand Sanitizing Wipes Lemon 6" x 8", 240 Wipes/Tub 12 Tubs/Case - GJO14144CT

Hand-sanitizing wipes quickly dissolve and kill 99.9 percent of germs and bacteria on hands. FDA-approved, alcohol-free, water-based formula is gentle on skin and moisturizes with aloe vera. Lemon-scented wipes are nondrying and nonabrasive. Apply topically to the skin to help prevent cross-contamination. Wipes come in a plastic container with a pull-through lid for easy dispensing. Each wipe measures 6" x 8".

Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES6
    • CAPACITY240 Wipes
    • COLOR FINISHWhite
    • BRANDGenuine Joe
    • DESCRIPTIONHand Sanitizer Wipes
    • MANUFACTURERS PART NUMBERGJO14144CT
    • PACKAGE QUANTITY12
    • SCENTLemon
    • SIZE6" x 8"
    • SIZE TYPE240 Wipes/Tub
    • STYLEAntibacterial
    • TYPECanister
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result