Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2000 Flushes® Bleach Antibacterial Automatic Bowl Cleaner, 12/Case - WDF290088

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

2000 Flushes® Bleach Antibacterial Automatic Bowl Cleaner, 12/Case - WDF290088

Item #: WBB259757

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $48.86 ea.
2+ $45.40 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
2000 Flushes® Bleach Antibacterial Automatic Bowl Cleaner

Cleans and deodorizes with every flush, keeping the bowl sanitary. Kills 99.9% of bacteria. Concentrated, powerful chlorine formula bleaches away stains and keeps water crystal clear. Lasts up to four months. Safe for plumbing and septic systems. 1.25-oz. tablet. 2 tablets per pack. Sold 6 packs per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISH--
    • BRANDWD-40
    • CONSTRUCTION--
    • DESCRIPTION2000 Flushes® Bleach Antibacterial Automatic
    • MANUFACTURERS PART NUMBERWDC 290088
    • MOUNT TYPEToilet
    • PACKAGE QUANTITY12
    • SCENTLight Bleach
    • SIZE TYPE2 Tablets / Pack
    • STYLEToilet Cleaner
    • TYPETablet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed