Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Wick Liquid Deodorizer Concentrate Clean Breeze, Gallon Bottle 4/Case - RAC06732

Rollover image to zoom in

Click image to enlarge

See all 166 items in product family

Air Wick Liquid Deodorizer Concentrate Clean Breeze, Gallon Bottle 4/Case - RAC06732

Item #: WBB259903

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 136.28

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
AIR WICK Liquid Deodorizer

Concentrated formula. Effectively controls offensive odors from cigarette and cigar smoke, mold, mildew, cooking, drain, bathroom and incontinent areas. Fresh Clean BreezeTM fragrance. NSF Category Code 1. Gallon bottle. Sold 4 bottles per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDAir Wick
    • DESCRIPTIONProfessional AIR WICK® Liquid Deodorizer
    • MANUFACTURERS PART NUMBERREC 06732
    • PACKAGE QUANTITY4
    • SCENTFresh Clean Breeze
    • SIZE TYPE1 Gallon
    • STYLELiquid
    • TYPEOdor Control

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed