Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Wick Freshmatic Refill Cool Linen & White Lilac, 6.17 Oz. Aerosol 6/Case - RAC82314CT

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

Air Wick Freshmatic Refill Cool Linen & White Lilac, 6.17 Oz. Aerosol 6/Case - RAC82314CT

Item #: WBB260074

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $39.95 ea.
3+ $35.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
AIR WICK Freshmatic Ultra Refill - Cool Linen & White Lilac

Lasts up to 60 days. Cool Linen & White Lilac scent. 6.17 oz. aerosol can. Sold 6 cans per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISH--
    • BRANDAir Wick
    • DESCRIPTIONAIR WICK® FRESHMATIC® Ultra Refills
    • MANUFACTURERS PART NUMBERREC 82314
    • PACKAGE QUANTITY6/case
    • SCENTCool Linen & White Lilac
    • SIZE TYPE6.1 oz.
    • TYPERefill
    • DISPENSER MODEL--
    • FITS DISPENSER--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed