Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Wick Freshmatic Ultra Odor Detect Refill Fresh Waters, 6.17 Oz. Aerosol 6/Case - RAC79553

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

Air Wick Freshmatic Ultra Odor Detect Refill Fresh Waters, 6.17 Oz. Aerosol 6/Case - RAC79553

Item #: WBB260075

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $39.95 ea.
3+ $35.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
AIR WICK Freshmatic Ultra Refill - Fresh Waters

Lasts up to 60 days. Fresh Waters scent. 6.17-oz. aerosol can. Sold 6 cans per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISH--
    • BRANDAir Wick
    • DESCRIPTIONAIR WICK® FRESHMATIC® Ultra Refills
    • MANUFACTURERS PART NUMBERREC 79553
    • PACKAGE QUANTITY6/case
    • SCENTFresh Waters
    • SIZE TYPE6 oz.
    • STYLERefill
    • TYPEAerosol
    • DISPENSER MODELReckitt Benckiser #REC 79782
    • FITS DISPENSERB260073

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed