Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big D 1.5 oz. Industrial Wick Deodorant - Cherry - 303

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

Big D 1.5 oz. Industrial Wick Deodorant - Cherry - 303

Item #: WBB666863

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
Big D 1-1/2 oz. Industrial Wick Deodorant - Cherry

The original Big D, our wick bottle is still the most cost effective way to deodorize an area. The 1-1/2 oz. bottle will deodorize a 1,500 cubic foot area for 45-60 days even under a continuous fan. Can be used with either a passive or motorized cabinet. Cherry fragrance.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBig D Industries
    • DESCRIPTIONIndustrial Wick Deodorant
    • MANUFACTURERS PART NUMBER303
    • PACKAGE QUANTITY12
    • SCENTCherry
    • SIZE TYPE1.5 oz
    • STYLELiquid
    • TYPEOdor Control

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed