Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Bag Shown

Big D D'Vour Absorbent Powder 50 lb. Container - 168

Rollover image to zoom in

Click image to enlarge

See all 166 items in product family

Big D D'Vour Absorbent Powder 50 lb. Container - 168

Item #: WBB666942

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $600.04 Save up to 23%
Price: $ 463.95
Product Information
Customer Review
Product Q&A
Accessories
Big D D'Vour Absorbent Powder 50 lb. Container

Devours liquids such as spilled bodily fluids as it eliminates odors. D'Vour is maufactured with a special polymer which, when sprinkled lightly on liquid, transforms it in seconds to an odorless semi-solid mass for fast, easy clean-ups! D'Vour will absorb 100 times its weight! Ideal for spills in grocery stores, restaurants, health care facilities or schools. Use D'Vour to set free-flowing liquids (except in the case of oils for which Big D Granular Deodorant would be best) and to destroy odor fast. Not to be used for spills of strong oxidizing materials such as acids. Lemon fragrance. 50 lb. container.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBig D Industries
    • DESCRIPTIOND'Vour Absorbent Powder
    • MANUFACTURERS PART NUMBER168
    • PACKAGE QUANTITY1
    • SCENTLemon
    • SIZE TYPE50 Lbs
    • STYLEGranular
    • TYPEBody Fluid Clean-Up

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed