Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

1 Lb. Can Shown

Big D Dumpster D plus C 100 lb. Container - 3178

Rollover image to zoom in

Click image to enlarge

See all 128 items in product family

Big D Dumpster D plus C 100 lb. Container - 3178

Item #: WBB666941

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 274.95
Product Information
Customer Review
Product Q&A
Accessories
Big D Dumpster D plus C 100 lb. Container

Big D Dumpster D plus C is formulated with special odor absorbing granules and Citronella (proven to deter annoying flying insects). This unique and safe formula is long-lasting and neutralizes odors on contact. Use to quickly and effectively deodorize garbage dumpsters, trash cans, containers and compactors, and garbage collection trucks. Lemon fragrance. 100 lb. container.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBig D Industries
    • DESCRIPTIONDumpster D plus C
    • MANUFACTURERS PART NUMBER3178
    • PACKAGE QUANTITY1
    • SCENTLemon
    • SIZE TYPE100 Lbs
    • STYLEGranular
    • TYPEOdor Control

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!