Big D Metered Aerosol Refill - Mountain Air 12/Case - 463

Rollover image to zoom in

Click image to enlarge

See all 154 items in product family

Big D Metered Aerosol Refill - Mountain Air 12/Case - 463

Item #: WBB666801

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $94.00 Save up to 35%
Price: $ 60.95
Product Information
Customer Review
Product Q&A
Accessories
Big D Metered Aerosol Refill - Mountain Air

Contains Big D odor counteractants that neutralizes odors rather than mask them. Big D's metered products are environmentally compatible with all state governmental regulations, including California. The uniform actuator valve enables this canister to be used in most metered aerosol dispensers. Mountain Air fragrance. 7 oz. refill. Sold 12 per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBig D Industries
    • DESCRIPTIONMetered Aerosol Refill
    • MANUFACTURERS PART NUMBER463
    • PACKAGE QUANTITY12/case
    • SCENTMountain Air
    • SIZE TYPE7 oz.
    • STYLERefill
    • TYPEAerosol
    • DISPENSER MODELBig D #797
    • FITS DISPENSERB666939

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Wonderful

Your review: I was pleasantly surprised with this scent. It is clean and fresh. Not overly pine or musky. Works great!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
+