Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Blu Cleaner Shown

Big D Toilet Concentrate Cherry 55 Gallon Drum - 3679

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

Big D Toilet Concentrate Cherry 55 Gallon Drum - 3679

Item #: WBB666872

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 549.00
Product Information
Customer Review
Product Q&A
Accessories
Big D Toilet Concentrate Cherry 55 Gallon Drum

Highly concentrated deodorant designed for use in chemical toilets. Also available without the dye to be used in industrial applications such as dumpsters, landfills and lagoons. Big D Toilet Concentrate is non-toxic and destroys all odors. It has met the required standards for use by Boeing. Cherry fragrance. 55 gallon drums.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHWhite
    • BRANDBig D Industries
    • CONSTRUCTIONPlastic
    • DESCRIPTIONToilet Concentrate
    • MANUFACTURERS PART NUMBER3679
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY1
    • SCENTCherry
    • SIZE TYPE55 Gallon Drum
    • STYLERefill
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!