Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gallon Shown

Big D Water Soluble Deodorant - Apple 5 Gallon Pail - 5656

Rollover image to zoom in

Click image to enlarge

See all 165 items in product family

Big D Water Soluble Deodorant - Apple 5 Gallon Pail - 5656

Item #: WBB666875

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 91.95
Product Information
Customer Review
Product Q&A
Accessories
Big D Water Soluble Deodorant - Apple 5 Gallon Pail

Big D Water Soluble Deodorant is the most versitile and economical deodorant in the marketplace containing true odorcounteractants, not masking agents. Simply dilute a small amount with water and you can eliminate most odor problems. May also be used in trigger sprayers, extractors or mop water. Safe to use on new generations of stain-resistant carpet as it contains no cationic surfactants. Apple fragrance. 5 Gallon pails.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBig D Industries
    • DESCRIPTIONWater Soluble Deodorant
    • MANUFACTURERS PART NUMBER5656
    • PACKAGE QUANTITY1
    • SCENTApple
    • SIZE TYPE5 Gallon
    • STYLELiquid
    • TYPEOdor Control

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed