Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bright Air Super Odor Eliminator Nectar & Pineapple 14 oz. Container BRI900114EA

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

Bright Air Super Odor Eliminator Nectar & Pineapple 14 oz. Container BRI900114EA

Item #: WBB1105716

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.27 ea.
2 $9.15 ea.
3+ $7.83 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Bright Air Super Odor Eliminator, Island Nectar & Pineapple 14 oz. Container BRI900114EA

Practical odor eliminator offers a powerful way to eliminate malodors while delivering a consistent, natural, fresh fragrance. Super Odor Eliminator Air Freshener can be placed in both large and small places in or around the office including closets, storage areas, kitchens, breakrooms, garages, basements, cars, trash cans, and more. Clear Visual Use Indicator shrinks uniformly in size to help show when it's time to replace. Super Odor Eliminator is infused with natural oils and lasts up to 60 days, effectively eliminating odors in large spaces up to 450 cubic feet.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDBright Air
    • DESCRIPTIONJar Air Freshener
    • MANUFACTURERS PART NUMBERBRI900114EA
    • PACKAGE QUANTITY1
    • SCENTNectar
    • SIZE TYPE14 oz.
    • STYLEGel
    • TYPEOdor Control
    • COVERAGE SQ FT450

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed