Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eco Fresh Non-Para Emzymatic Block & Screen Green Apple, 1500 Flushes 12/Case - FPI12SANI

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

Eco Fresh Non-Para Emzymatic Block & Screen Green Apple, 1500 Flushes 12/Case - FPI12SANI

Item #: WBB259830

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $26.81 ea.
2 $22.70 ea.
3+ $21.38 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Clean Air Non-Para Block & Screen Gre Apple 12

Deodorizes, cleans and prevents scale buildup. Enzymes continuously eliminate odors and maintain drain lines. Flexible screen traps debris. Tints water blue with every flush. Green Apple fragrance. Lasts up to 1,500 flushes. Biodegradable materials. VOC compliant. Free from Phenol Ethoxylate surfactants and carcinogens. Free from chlorinated, butyl and harsh solvents. Free from ammonia and bleach compounds, phosphates and silicates. No phthalates and Alkylphenol ethoxylates. Recyclable packaging materials (plastic and boxes). Non-hazardous for shipment.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHWhite
    • BRANDBig D Industries
    • CONSTRUCTIONPlastic
    • DESCRIPTIONNon-Para CleanAir® Block & Screen
    • MANUFACTURERS PART NUMBERFRS 12-SANI
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY12
    • SCENTGreen Apple
    • SIZE TYPE--
    • STYLEDispenser
    • TYPEBlock/Screen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed