Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Dumpster-Trash Can Deoderant 9/42.6 Oz - CHU3320084116CT

Rollover image to zoom in

Click image to enlarge

See all 170 items in product family

C-Dumpster-Trash Can Deoderant 9/42.6 Oz - CHU3320084116CT

Item #: WBB259970

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $43.16 ea.
2+ $39.02 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
C-DUMPSTER-TRASH CAN DEODERANT 9/42.6 OZ

Combination of 100% pure baking soda and an odor-fighting fragrance quickly destroys tough odors on contact. Sprinkle directly on garbage each time more is added. Ideal for use in trash cans, dumpsters, drains/grease traps and diaper pails. No harmful chemicals or dust. 42.6-oz. box. Sold 9 boxes per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDArm & Hammer
    • DESCRIPTIONTrash Can & Dumpster Deodorizer
    • MANUFACTURERS PART NUMBERCDC 20015632
    • PACKAGE QUANTITY9
    • SCENTFresh Clean
    • SIZE TYPE42.6 oz.
    • STYLEPowder
    • TYPEOdor Control

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed