Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bright Air Electric Scented Oil Air Freshener Refill, Macintosh Apples & Cinnamon, 2 Pk. - 900255EA

Rollover image to zoom in

Click image to enlarge

See all 170 items in product family

Bright Air Electric Scented Oil Air Freshener Refill, Macintosh Apples & Cinnamon, 2 Pk. - 900255EA

Item #: WBB2214274

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.65 ea.
2 $9.53 ea.
3+ $8.21 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Bright Air Electric Scented Oil Air Freshener Refill, Macintosh Apples & Cinnamon, 2 Pk. - 900255EA

Pleasantly scented oil cartridges fill the space with the signature scent of your choice. Insert refills into your BRIGHT Air®, Glade® or Air Wick® electric warmers. Each refill freshens up to 45 days. Personalize your small space with natural, signature fragrances that provide a fresh, clean and long-lasting experience.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHRed
    • BRANDBright Air
    • DESCRIPTIONElectric Scented Oil Air Freshener Refill
    • MANUFACTURERS PART NUMBER900255EA
    • PACKAGE QUANTITY2
    • SCENTMacintosh Apples & Cinnamon
    • SIZE TYPE0.67 fl. oz. Refills
    • STYLEOil
    • TYPEOdor Control Refill
    • WEIGHT LBS0.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed