Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big D Fire D One Shot After-Fire, 6 Oz. Aerosol 12/Case - BGD202

Rollover image to zoom in

Click image to enlarge

See all 166 items in product family

Big D Fire D One Shot After-Fire, 6 Oz. Aerosol 12/Case - BGD202

Item #: WBB259772

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $56.95 ea.
2+ $53.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Big D Fire D One Shot After-Fire Aerosol

Kills smoke and after-fire odors in cars and other small enclosed areas where a fogging machine would be awkward and/or electrical power is not available. 5-oz. aerosol can deodorizes approximately 10,000 cubic feet. Sold 12 cans per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDBig D Industries
    • DESCRIPTIONFire D One Shot After-Fire Aerosol
    • MANUFACTURERS PART NUMBERBGD 202
    • PACKAGE QUANTITY12
    • SCENT--
    • SIZE TYPE5 oz.
    • STYLEAerosol
    • TYPESmoke Odor Control

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product

Your review: This is a great product, Works very well.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed