Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lysol Neutra Air Sanitizing Spray Fresh Scent, 10 Oz. Aerosol 12/Case - RAC76938CT

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

Lysol Neutra Air Sanitizing Spray Fresh Scent, 10 Oz. Aerosol 12/Case - RAC76938CT

Item #: WBB260071

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $47.55 ea.
2+ $43.94 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Lysol Neutra Air Freshener - Fresh

Destroys bacterial odors at the source and in the air. Kills odor causing bacteria. Sanitizes the air. Unlike air fresheners that only mask odors, this sanitizing spray eliminates tough odors such as smoke, food, mildew, bathroom and pet odors. Solves odor problems at the source. EPA Registered. Fresh scent. 10 oz. aerosol can. Sold 12 cans per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISH--
    • BRANDLysol
    • DESCRIPTIONNEUTRA AIR® from the Makers of LYSOL®
    • MANUFACTURERS PART NUMBERREC 76938
    • PACKAGE QUANTITY12
    • SCENTFresh
    • SIZE TYPE10 oz.
    • STYLEAerosol
    • TYPEAir Freshener

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Smells Nice

Pros: Smells Great Eliminates Odors

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed