Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lysol Neutra Air Freshmatic Ultra Dispenser Refill Fresh Scent, 6.17 Oz. Aerosol 6/Case - RAC79831CT

Rollover image to zoom in

Click image to enlarge

See all 155 items in product family

Lysol Neutra Air Freshmatic Ultra Dispenser Refill Fresh Scent, 6.17 Oz. Aerosol 6/Case - RAC79831CT

Item #: WBB260069

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $39.95 ea.
3+ $35.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Lysol Neutra Air Freshmatic Refill - Fresh

Lasts up to 60 days. Fresh scent. 6.17-oz. aerosol can. Sold 6 cans per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISH--
    • BRANDLysol
    • DESCRIPTIONLysol® NEUTRA AIR® FRESHMATIC® Refill
    • MANUFACTURERS PART NUMBERREC 79831
    • PACKAGE QUANTITY6
    • SCENTFresh Scent
    • SIZE TYPE6 oz.
    • STYLEAerosol
    • TYPEAir Freshener

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

LYSOL

Your review: GREAT PRICE FAST DELIVERY

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed