Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Timemist Gel Cups Refill Very Cherry, 2-3/4" Dia. 12/Case - WTB5717

Rollover image to zoom in

Click image to enlarge

See all 147 items in product family

Timemist Gel Cups Refill Very Cherry, 2-3/4" Dia. 12/Case - WTB5717

Item #: WBB259720

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $38.95 ea.
3+ $34.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Matrix Gel Refill - Very Cherry

Microencapsulated organic gel, with odor counteractants, works in virtually any fan dispenser. Time-release formula delivers even, constant air freshening for over 30 days. Very Cherry scent. 2-3/4" dia. Sold 12 refills per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES2-3/4
    • COLOR FINISH--
    • BRANDTimeMist
    • DESCRIPTIONMatrix Gel Refills
    • MANUFACTURERS PART NUMBERTMS 5717
    • PACKAGE QUANTITY12/case
    • SCENTVery Cherry
    • SIZE TYPE2 oz.
    • STYLERefill
    • TYPEGel
    • DISPENSER MODELTimeMist® #TMS 32-1740TM
    • FITS DISPENSERB259721

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed