Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial MaxiRough® Urinal Floor Mat, Green Apple 6/Case - 4750 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

O-Cedar Commercial MaxiRough® Urinal Floor Mat, Green Apple 6/Case - 4750 - Pkg Qty 6

Item #: WBB1573883

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.00 Save up to 11%
$14.25 each

Sold in packages of 6

Price: $85.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial MaxiRough® Urinal Floor Mat, Green Apple 6/Case - 4750

Disposable mats make restroom maintenance easier and faster. Green apple fragrance helps combat odors. Protects floor from stains and uric acid damage. Lasts 4-6 weeks, depending on usage.

Product Specifications

    • LENGTH INCHES18-1/2
    • WIDTH INCHES21
    • HEIGHT INCHES--
    • COLOR FINISHBlack
    • BRANDO-Cedar Commercial
    • CONSTRUCTION--
    • DESCRIPTIONMaxiRough® Urinal Floor Mat
    • MANUFACTURERS PART NUMBER4750
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY6
    • SCENTGreen Apple
    • STYLEMat
    • TYPEAbsorbent
    • WEIGHT LBS0.833333333

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!