Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big D Industries Mini D Stick-Up Deodorant Mountain Air 2.5 Oz. 12/Case - BGD608

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

Big D Industries Mini D Stick-Up Deodorant Mountain Air 2.5 Oz. 12/Case - BGD608

Item #: WBB259790

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $22.63 ea.
2 $18.51 ea.
3+ $17.19 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Mini D Stick-Up Deodorant - Mountain Air

Solid deodorant pad in twist open/close plastic dispenser. Attaches to any surface with pressure-sensitive adhesive (included). Last 30 to 45 days, depending on air circulation conditions. Mountain Air scent. 2-1/2 oz deodorant. Sold 12 deodorants per box.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDBig D Industries
    • CONSTRUCTIONPlastic
    • DESCRIPTIONMini D Stick-Up Deodorant
    • MANUFACTURERS PART NUMBERBGD 608
    • PACKAGE QUANTITY12
    • SCENTMountain Air
    • SIZE TYPE2.5 oz.
    • STYLEPad
    • TYPEDeodorant Pad

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed