Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ParaZyme Urinal Screen with Para Odor Counteractant Block

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

ParaZyme Urinal Screen with Para Odor Counteractant Block

Item #: WBB259829

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $35.95 ea.
3+ $31.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
ParaZyme Urinal Screen with Para Odor Counteractant Block

Pliable screen traps debris and protects drain. Enzymatic para block releases billions of beneficial bacteria to eliminate odors at the source. Lasts up to 30 days. Readily identifiable speckled block. Springtime fragrance. Sold 12 screens per box.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHWhite
    • BRANDBig D Industries
    • CONSTRUCTIONPlastic
    • DESCRIPTIONParaZyme Urinal Screen with Para Odor Counteractant Block
    • MANUFACTURERS PART NUMBERFRS PP12-3USPB-S-F
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY12
    • SCENTSpringtime
    • SIZE TYPE--
    • STYLEDispenser
    • TYPEBlock/Screen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $14.20 with this comparable product +