Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metered Air Fragrance Dispenser Refill Lemon Lime, 6.6 Oz Aerosol 12/Case - WTB2701TMCA

Rollover image to zoom in

Click image to enlarge

See all 158 items in product family

Metered Air Fragrance Dispenser Refill Lemon Lime, 6.6 Oz Aerosol 12/Case - WTB2701TMCA

Item #: WBB259847

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $62.06 ea.
2+ $60.15 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Premium Metered Air Freshener Odor Neutralizer 6.6 Oz Aerosol - Lemon/Lime

Scientifically counteracts odors and leaves a pleasant aroma. For use in TimeMist® standard-size metered aerosol dispensers (sold separately).


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISH--
    • BRANDTimeMist
    • DESCRIPTIONTimeMist® Premium Metered Air Freshener Refills
    • MANUFACTURERS PART NUMBERTMS 2701
    • PACKAGE QUANTITY12/case
    • SCENTLemon/Lime
    • SIZE TYPE6.6 oz.
    • TYPEAerosol
    • DISPENSER MODEL--
    • FITS DISPENSER--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed