Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krystal Urinal Screen Cherry Scent, Red 12/Case - KRS1001

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Krystal Urinal Screen Cherry Scent, Red 12/Case - KRS1001

Item #: WBB259828

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $21.76 ea.
2 $17.64 ea.
3+ $16.32 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Urinal Screen - Red

Shields, protects, deodorizes urinal. Highly flexible, molds to the shape of any urinal. Red color; Cherry fragrance. Sold 12 per box.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHRed
    • BRANDBig D Industries
    • CONSTRUCTIONPlastic
    • DESCRIPTIONUrinal Screen - Red
    • MANUFACTURERS PART NUMBERKRY 1001
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY12
    • SCENTCherry
    • SIZE TYPE--
    • STYLEDispenser
    • TYPEScreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed