Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virtual Janitor Automatic Cleaning Dispenser

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Virtual Janitor Automatic Cleaning Dispenser

Item #: WBB259735

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $44.74 ea.
2+ $40.80 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Virtual Janitor Automatic Cleaning Dispenser

Made of plastic for long lasting durability. Eliminates odors with automatic release of spray every 15 minutes for long lasting effects. Allows fixtures to stay clean and pipes clear. Battery operated and locking. Visual LED indicates need for new refill or low battery. Operates for two years on two D alkaline batteries (not included). Installation kit included. Package quantity is 1 Dispenser/Case. Size is 5" W x 3-3/4" D x 9" H. Apple Mint Scent Deodorizing Refills are also available. 5 Year Manufacturer's warranty.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES9
    • COLOR FINISHWhite
    • BRANDTimeMist
    • CONSTRUCTIONPlastic
    • DESCRIPTIONAutomatic Cleaning Dispenser
    • MANUFACTURERS PART NUMBERTMS 35-3542TM
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • SCENT-
    • STYLEDispenser
    • TYPELiquid
    • VOLUME--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed