Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big D Industries Water-Soluble Deodorant Mountain Air Scent, 32 Oz. Bottle 12/Case - BGD358

Rollover image to zoom in

Click image to enlarge

See all 155 items in product family

Big D Industries Water-Soluble Deodorant Mountain Air Scent, 32 Oz. Bottle 12/Case - BGD358

Item #: WBB259840

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $62.55 ea.
2+ $60.70 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Water-Soluble Deodorant - Mountain Air 32 oz

Concentrated. Small amount added to water or other cleaning products destroys odors on contact without changing cleaner property. For mopping, shampooing, rinsing or use in hand sprayer or fogger. Nontoxic, nonflammable, biodegradable; will not stain any material. Mountain Air scent. 32 oz bottle. Sold 12 bottles per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDBig D Industries
    • DESCRIPTIONWater-Soluble Deodorant
    • MANUFACTURERS PART NUMBERBGD 358
    • PACKAGE QUANTITY12
    • SCENTMountain Air
    • SIZE TYPE32 oz.
    • STYLELiquid
    • TYPEOdor Control

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed