Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PolyJohn® PJN3™ Portable Restroom Orange - PJN3-1011
See all 53 items in product family

PolyJohn® PJN3™ Portable Restroom Orange - PJN3-1011

Item #: WBB434993

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 659.00
Product Information
Customer Review
Product Q&A
Accessories
PolyJohn® PJN3™ is ideal for construction sites, festivals, and other high traffic areas where portable restrooms are needed. The PJN3™ is easier to service and clean, with reduced time for pumping and wipe downs. Features an advanced waste tank design with rounded slope top, and conveniently placed deep central slump. Includes a 60 gallon capacity tank holding tank, as well as a non-splash urinal. The heat-treated aluminum doorjamb is designed to withstand frontal impact. Features a door mounted mirror, handle, and locking toilet paper dispenser. Interior Dimensions: 41"L x 41"W x 82"H. Exterior Dimensions: 47"L x 43-1/2"W x 91"H. Orange finish.

Product Specifications

    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDPolyJohn
    • CONSTRUCTIONHDPE Plastic
    • MANUFACTURERS PART NUMBERPJN3-1011
    • PACKAGE QUANTITY1
    • STYLEPJN3™
    • TYPEPortable Restroom
    • EXTERIOR47"L x 43-1/2"W x 91"H
    • SEAT HEIGHT19"
    • HOLDING TANK CAPACITY60 Gallon
    • FLUSH TANK CAPACITY--
    • INTERIOR41"L x 41"W x 82"H
    • RECIRC TANK CAPACITY --

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!