Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dial Gold Antimicrobial Soap Floral, 16 Oz. Pump 12/Case - DPR80790CT

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Dial Gold Antimicrobial Soap Floral, 16 Oz. Pump 12/Case - DPR80790CT

Item #: WBB260020

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $58.94 ea.
2+ $56.66 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Liquid Dial Gold Antimicrobial Soap - 16 oz. Bottle

Active ingredient TriclosanTM kills a broad spectrum of bacteria and yeasts, and helps to prevent the growth of gram-positive and gram-negative pathogens. Contains emollients and skin conditioners to ensure mildness even with frequent hand washings. 16 oz. bottle. Sold 12 bottles per case.


This product arrives to most customers in 2-3 business days.
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDDial
    • DESCRIPTIONLiquid Soap
    • FRAGRANCEGold
    • MANUFACTURERS PART NUMBERDIA 80790
    • PACKAGE QUANTITY12
    • SIZE TYPE16 oz.
    • STYLEAntimicrobial
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed