Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Provon Antimicrobial Lotion Soap W/ Chloroxylenol Floral Balsam, 1000mL Pouch 8/Case - GOJ211808

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Provon Antimicrobial Lotion Soap W/ Chloroxylenol Floral Balsam, 1000mL Pouch 8/Case - GOJ211808

Item #: WBB260002

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 79.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
PROVON Antimicrobial Lotion Soap with Chloroxylenol - 1000-ml

Despite technological advances, people remain the critical link in controlling the spread of infection. PROVON brand products offer the right skin care solutions for healthcare providers and patients. Quick-acting lotion soap formula combines mild cleansers with 0.3% Chloroxylenol (PCMX), a broad spectrum antimicrobial agent. For gentle handwashing and effective germ killing. Citrus fragrance. 1000-ml regill. Sold 8 refills per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • CAPACITY1000 ml
    • BRANDProvon
    • DESCRIPTIONAntimicrobial Lotion Soap with Chloroxylenol
    • FRAGRANCECitrus
    • MANUFACTURERS PART NUMBER2118-08
    • PACKAGE QUANTITY8
    • STYLEAntimicrobial
    • TYPELotion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed