Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dial Complete Antimicrobial Foaming Hand Wash Soap Light Citrus, 7.5 Oz. Pump 8/Case - DPR06001CT

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Dial Complete Antimicrobial Foaming Hand Wash Soap Light Citrus, 7.5 Oz. Pump 8/Case - DPR06001CT

Item #: WBB259916

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $31.95 ea.
3+ $27.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dial Complete Antibacterial Foaming Hand Wash - Kitchen

Hypoallergenic formula with activated Triclosan and soothing skin conditioners is mild enough for frequent use. Hospital-strength formula is 10 times more effective at killing germs than ordinary soap. E2 and NSF rated. Kitchen formula; also kills kitchen-borne E-coli and salmonella bacteria that may cause food poisoning. Citrus fragrance. 7-1/2 oz. pump bottle. Sold 8 bottles per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDDial
    • DESCRIPTIONLiquid Soap
    • FRAGRANCECitrus
    • MANUFACTURERS PART NUMBERDIA 06001
    • PACKAGE QUANTITY8
    • SIZE TYPE7.5 oz.
    • STYLEAntibacterial
    • TYPEFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!