Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White Marble Individually Wrapped Deodorant Bar Soap,1.5 Oz. Bar 500/Case - DPR00194

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

White Marble Individually Wrapped Deodorant Bar Soap,1.5 Oz. Bar 500/Case - DPR00194

Item #: WBB259958

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.89

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
White Marble Guest Amenities Dial Deodorant Soap - #1.5

Individually wrapped Dial deodorant soap. Size #1.5. Sold 500 bars per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDDial
    • DESCRIPTIONWhite Marble Guest Deodorant Soap
    • MANUFACTURERS PART NUMBERDIA 00194
    • PACKAGE QUANTITY500
    • SIZE TYPE1.5 oz. Bar
    • STYLEDeodorant
    • TYPEBar Soap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!