Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dial Basics Hypoallergenic Foam Lotion Soap Refill Honeysuckle, 1000mL Bottle 6/Case - DPR06060CT

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

Dial Basics Hypoallergenic Foam Lotion Soap Refill Honeysuckle, 1000mL Bottle 6/Case - DPR06060CT

Item #: WBB259695

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $63.59 ea.
2+ $61.86 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dial Basics HypoAllergenic Foam Lotion Soap 1 Liter Refill

Mild, hypoallergenic foaming soap lotion soap contains aloe and glycerin to leave skin soft, smooth and refreshed. High-volume later uses less soap and rinses clean. Ideal soap for commercial settings, including healthcare facilities, schools, offices restaurants, day care and more. Dermatologist tested. Aloe freen soap with honeysuckle fragrance. Meets the criteria for Green Seal GS-41B; biodegradable and contains no phosphates. Recyclable packaging, post-consumer material content 10%. 1 liter refill. Sold 6 refills per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • CAPACITY1000 ml
    • BRANDDial
    • DESCRIPTIONDial® Basics HypoAllergenic Foam Lotion Soap Refill
    • FRAGRANCEHoneysuckle
    • MANUFACTURERS PART NUMBER6060
    • PACKAGE QUANTITY6
    • STYLEHypoallergenic
    • TYPEFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed