Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dial Basics Hypoallergenic Liquid Soap Refill Rosemary & Mint, 1000mL Bottle 8/Case - DPR06046

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Dial Basics Hypoallergenic Liquid Soap Refill Rosemary & Mint, 1000mL Bottle 8/Case - DPR06046

Item #: WBB259743

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $50.49 ea.
2+ $47.22 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dial Basics HypoAllergenic Liquid Soap Refill

Long lasting and mild. Formulated with pure ingredients that gently cleanse. White Pearl liquid has a pleasant fragrance. Dermatologist tested. Hypoallergenic. Meets the standards for Green Seal GS41B biodegradable and contains no phosphates. Recyclable packaging, post-consumer material content 10%. 1 liter refill. Sold 8 refills per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • CAPACITY1000 ml
    • BRANDDial
    • DESCRIPTIONDial® Basics HypoAllergenic Liquid Soap Refill
    • FRAGRANCEFresh
    • MANUFACTURERS PART NUMBER6046
    • PACKAGE QUANTITY8
    • STYLEHypoallergenic
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed