Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dial Basics Hypoallergenic Liquid Soap, Rosemary & Mint, Gallon Bottle 4/Case - DPR06047

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Dial Basics Hypoallergenic Liquid Soap, Rosemary & Mint, Gallon Bottle 4/Case - DPR06047

Item #: WBB260013

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $51.92 ea.
2+ $48.82 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dial Basics HypoAllergenic Liquid Soap - Gallon

Long-lasting and mild. Formulated with pure ingredients that gently cleanse. White Pearl liquid has a pleasant fragrance. Dermatologist tested. Hypoallergenic. Meets the standards for Green SealTM GS-41B; biodegradable and contains no phosphates. Recyclable packaging, post-consumer material content 10%. Gallon pour botttle. Sold 4 bottles per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDDial
    • DESCRIPTIONLiquid Soap
    • FRAGRANCEFresh
    • MANUFACTURERS PART NUMBERDIA 06047
    • PACKAGE QUANTITY4
    • SIZE TYPE1 Gallon
    • STYLEHypoallergenic
    • TYPELiquid

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Liquid Soap

Your review: A good soap that works well with the wave dispenser. A numerous of people like how the soap gives their hands a soft touch

Pros: Hypoallergenic - do not have to worry about allergies, Great smell

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $0.97 with this comparable product +
Item #: WB640411
globalindustrial.com
Ships same day.
(5)
$50.95