Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dial Complete Antimicrobial Foaming Hand Soap Cranberry, 7.5 Oz. Pump 8/Case - DPR03016CT

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Dial Complete Antimicrobial Foaming Hand Soap Cranberry, 7.5 Oz. Pump 8/Case - DPR03016CT

Item #: WBB259918

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $33.95 ea.
3+ $29.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dial Complete Antibacterial Foaming Hand Wash with Lotion - Cranberry

Provides a high level of broad- spectrum germ-killing action to help stop the spread of infection. Its patented Activated Triclosan Technology provides 25 times better germ-kill than other antimicrobial soaps. Effective against MRSA, VRE, streptococcus, E. coli and salmonella. Its hypoallergenic foam is excellent for a very frequent handwashing and contains soothing skin conditioners like aloe and glycerin to leave hands feeling soft, smooth and refreshed. Use in any commercial setting, including healthcare facilities, schools, offices, foodservice, day care and more. NSF Certified for an E2 rating. Cranberry scent. 7-1/2 oz. pump bottle. Sold 8 bottles per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDDial
    • DESCRIPTIONLiquid Soap
    • FRAGRANCECranberry
    • MANUFACTURERS PART NUMBERDIA 03016
    • PACKAGE QUANTITY8
    • SIZE TYPE7.5 oz.
    • STYLEAntibacterial
    • TYPEFoam

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

nice soap

Your review: This soap is great. It smells great and is gentle on the hands. However, the males at the office are a little leary of using a bright red/pink soap.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed