Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dial Foaming Hand Wash Refill Cool Plum Scent, 1000mL Bottle 4/Case - DPR81033CT

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Dial Foaming Hand Wash Refill Cool Plum Scent, 1000mL Bottle 4/Case - DPR81033CT

Item #: WBB259741

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $58.16 ea.
2+ $55.79 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dial Complete Antimicrobial Foaming Hand Soap w/ Lotion

Purple soap with cool plum fragrance. 1000-ml refill. Sold 4 refills per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • CAPACITY1000 ml
    • BRANDDial
    • DESCRIPTIONDial Complete® Antimicrobial Foaming
    • FRAGRANCEPlum
    • MANUFACTURERS PART NUMBER81033
    • PACKAGE QUANTITY4
    • STYLEAntimicrobial
    • TYPEFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed