Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dial Antimicrobial Foam Hand Soap Refill Original, 1000mL 6/Case - DPR00162

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Dial Antimicrobial Foam Hand Soap Refill Original, 1000mL 6/Case - DPR00162

Item #: WBB259700

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $72.46 ea.
2+ $71.77 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dial Complete Antimicrobial Foaming Hand Soap - 1-Liter

Cost effective, foaming dispensing system provides a high level of broad-spectrum germ-killing action to help stop the spread of infection. Patented Activated Triclosan technology signifigantly reduces the level of germs left on hands after handwashing-over 25 times, more effective than other antibacterial soaps. Effetive against MRSA, VRE, staphylococcus streptococcus, E. coli and salmonella. Mild, hypoallergenic foaming soap formulas contain aloe and glycerin to leave skin soft, smooth and refreshed. Hight-volume lather uses less soap. NSF Certified for an E2 rating. Light peach soap. Sold 6 refills per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • CAPACITY1000 ml
    • BRANDDial
    • DESCRIPTIONDial Complete® Antimicrobial Foaming Hand Soap
    • FRAGRANCEPeach
    • MANUFACTURERS PART NUMBER162
    • PACKAGE QUANTITY6
    • STYLEAntimicrobial
    • TYPEFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed