Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dial Deodorant Unwrapped Bar Soap, 2.5 Oz. 200/Case - DPR00098

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Dial Deodorant Unwrapped Bar Soap, 2.5 Oz. 200/Case - DPR00098

Item #: WBB260029

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $67.71 ea.
2+ $66.47 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dial Deodorant Soap - 2.5-oz. Unwrapped Bar

Unwrapped, 2.5-oz. deodorant bar. Sold 200 bars per case.


This product arrives to most customers in 2-3 business days.
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDDial
    • DESCRIPTIONDial Deodorant Soap
    • MANUFACTURERS PART NUMBERDIA 00098
    • PACKAGE QUANTITY200
    • SIZE TYPE2.5 oz. Bar
    • STYLEAntibacterial
    • TYPEBar Soap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed