Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dial Basics Hypoallergenic Foaming Lotion Soap Honeysuckle, 7.5 Oz. Pump 8/Case - DPR06042CT

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Dial Basics Hypoallergenic Foaming Lotion Soap Honeysuckle, 7.5 Oz. Pump 8/Case - DPR06042CT

Item #: WBB259921

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $30.75 ea.
2 $26.63 ea.
3+ $25.32 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dial Basics HypoAllergenic Foaming Lotion Soap

Mild, hypoallergenic foaming lotion soap formula contains aloe and glycerin to leave skin soft, smooth and refreshed. High volume lather uses less soap and rinses clean. Ideal lotion soap for commercial settings, including healthcare facilities, schools, offices, restaurants, day cares and more. Dermatologist tested. Aloe green soap with honeysuckle fragrance. Meets the criteria for Green Seal GS-41B; biodegradable and contains no phosphates. Recyclable packaging, post-consumer material content 10%. 7-1/2 oz. bottle. Sold 8 bottles per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDDial
    • DESCRIPTIONLiquid Soap
    • FRAGRANCEHoneysuckle
    • MANUFACTURERS PART NUMBERDIA 06042
    • PACKAGE QUANTITY8
    • SIZE TYPE7.5 oz.
    • STYLEHypoallergenic
    • TYPEFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!